Skip Content
CAPSCREW 10.9 MF M16-1.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 10.9 MF M16-1.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04170.160.0040
  • Mfr. Model # M04170.160.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.09 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Head Width 24 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 961
  • Screw Grade/Class Class 10.9
  • Fastener Length 40mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 40mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list