Skip Content
CAPSCREW 10.9 MF M16-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 10.9 MF M16-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04170.160.0035
  • Mfr. Model # M04170.160.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Tensile Strength 1,000 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric Fine
  • Head Type Hexagonal
  • Rockwell Hardness 32 to 39
  • Head Height 10 mm
  • Thread Direction Right Hand
  • Head Width 24 mm
  • Proof Load 830 N/mm²
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 961
  • Fastener Length 35mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Min. Thread Length 35mm
  • Dia./Thread Size M16-1.50
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list