CAPS SHOE PRO-TEK-TO F/MEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPS SHOE PRO-TEK-TO F/MEN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSNOG3601
  • Mfr. Model # OG3601
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2655
  • Shipping Weight 0.38 lbs

Product Details

Pro-tek-to shoes caps are constructed of a high-grade thermo-formulated plastic. Features: pressure-ridged design, lightweight, flexible, and adjustable rubber harness. Shoe cap for men.

Technical Specs

  • Item Toe Guard
  • Colour Yellow
  • Material Plastic
  • Dimensions 5" W
  • Gender Men's
  • Size Universal
  • Impact Rating 30 lbs.
  • Weight Each 2 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list