Discontinued with Replacement
CAPPED FUNNEL,1 1/2 QUART,DIA 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPPED FUNNEL,1 1/2 QUART,DIA 6 IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CUL9
  • Mfr. Model # 4CUL9
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
FUNNEL CAPPED 1-1/2 QUART DIA 6 IN

Your Price: NA

Technical Specs

  • Colour Dark Orange
  • Includes 2 Caps On Each End
  • Item Capped Funnel
  • Height 18"
  • Application -
  • Material Polyethylene
  • Length 6"
  • Flow Capacity 1 1/2 Quart
  • Fits -
  • Function Keeps Drips In and Dirt Out Eliminating The Need To Clean Funnel Before Use
  • Standards -
  • Total Capacity 1-1/4 qt.
  • Spout -
  • Cover Yes
  • Diameter 6"
  • Spout Outside Dia. 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list