CAPP2A3SW2SWINGSTRAPWHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPP2A3SW2SWINGSTRAPWHT

HONEYWELL FIBRE-METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP2ASW01A000
  • Mfr. Model # P2ASW01A000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Colour White
  • Item Hard Hat
  • Fits Hat Size One Size Fits Most
  • Graphics None
  • Shell Material Thermoplastic
  • Standards ANSI Z-89.1 Type 1, Class E and Type 1 CSA Certified
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Class G, C
  • CSA Type 1
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G
  • Hard Hat Style Front Brim
  • Series Roughneck P2A
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list