CAPP2A3SW2SWINGSTRAPGRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPP2A3SW2SWINGSTRAPGRN

HONEYWELL FIBRE-METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP2ASW74A000
  • Mfr. Model # P2ASW74A000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Green
  • Item Hard Hat
  • Standards ANSI Z-89.1 Type 1, Class E and Type 1 CSA Certified
  • Shell Material Thermoplastic
  • Fits Hat Size One Size Fits Most
  • Graphics None
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Class C, G
  • Series Roughneck P2A
  • Includes 1 Hard Hat
  • CSA Class G or C (Class C for Quick-Lok)
  • CSA Type 1
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list