CAPP2A3SW2SWINGSTRAPBLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPP2A3SW2SWINGSTRAPBLU

HONEYWELL FIBRE-METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP2ASW71A000
  • Mfr. Model # P2ASW71A000
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue
  • Item Hard Hat
  • Standards ANSI Z-89.1 Type 1, Class E and Type 1 CSA Certified
  • Graphics None
  • Accessory Slots Yes
  • Fits Hat Size One Size Fits Most
  • Shell Material Thermoplastic
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type 1
  • CSA Class G, C
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C, G
  • Hard Hat Style Front Brim
  • Series Roughneck P2A
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list