Skip Content
CAPLAMP 5300 W/LED + LI BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPLAMP 5300 W/LED + LI BATTERY

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLMLI5300G
  • Mfr. Model # LI5300G
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 1229
  • Shipping Weight 1.0 lbs

Product Details

Saefty LED caplamp with slide type charging through headpiece. Note: MSHA, ATEX and IECX approved with lithium battery. Light output is 110 lumens.

Technical Specs

  • Item Cap Lamp
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Type Lithium-Ion
  • Battery Burn Time 27 hrs.
  • Batteries Included Yes
  • Lumens 91
  • Safety Rating Msha, Iecex Ftzu 08.0001, Ex1 Iec 62013-1, Ftzu 06 Atex 0029, Fm 08 Atex 00002, Ex1 Mz Ex1, Comm. of Pa # Bfe 117 08
  • Switch Type Push Button
  • Standards MSHA
  • Rechargeable Yes
  • Body Dia. 2.7"
  • Peak Beam Intensity 7030 Candela
  • Beam Distance 158 m.
  • Water Penetration Rating Ip68
  • Lamp Life 10,000 hr.
  • Weight with Batteries 1.9 lbs.
  • Flashlight Beam Type Spot
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list