Skip Content
CAPHEARINGBANDROCK22DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPHEARINGBANDROCK22DB

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6500
  • Mfr. Model # 6500
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Hearing Band
  • Ear Plug Color Black
  • Standards ANSI S3.19-1974
  • Green Environmental Attribute Does Not Contain PVC
  • Noise Reduction Rating NRR 22dB
  • Corded/Banded Banded
  • Metal Detectable No
  • Cord/Band Color Multicolor
  • Ear Plug Shape Pod
  • Ear Plug Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list