Discontinued with Replacement
CAPE SLEEVES,CLOTH,CLASSIC,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPE SLEEVES,CLOTH,CLASSIC,S

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW247-138
  • Mfr. Model # 247-138
  • UNSPSC # 13111069
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs
Suggested Replacement Product
JACKET, WELDING, CLOTH, CLASSIC, SM

Your Price: NA

Product Details

9 oz. flame resistant navy cotton. Allows for the attachment of classic cloth or WeldX bib accessory. Barracuda style stand-up collar. Pre-shrunk fabric. "Fold-in" sleeve snaps. Finished hems and reinforced stitching. Size: Small.

Technical Specs

  • Size Small
  • Fabric Weight 9 oz.
  • Application Light to Medium Duty Welding Applications
  • Colour Navy
  • Item Flame-Resistant Cape Sleeve
  • Material Cotton
  • Max. Temp. 400 Degrees F
  • Standards NFPA 70E HRC 2
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list