Skip Content
CAPBUMPORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPBUMPORANGE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10033654
  • Mfr. Model # 10033654
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Vented Bump Cap
  • Colour Orange
  • Fits Hat Size 6-1/2 - 8
  • Shell Material Polyethylene
  • Accessory Slots No
  • Bump Cap Style Micro/Short Baseball Cap
  • Bump Cap Suspension Pinlock
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list