CAPBSONATRLL/BC/H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPBSONATRLL/BC/H

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA460409
  • Mfr. Model # 460409
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Natural Tan
  • Item Hard Hat with Lamp Bracket and Cord Holder
  • Shell Material Phenolic
  • Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots No
  • Hard Hat Sub-Category Hard Hat Combination Kits
  • Hard Hat ANSI Type 1
  • Hard Hat Style Full Brim
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Class G
  • Series Skullgard
  • Includes Hard Hat, Suspension, Instructions
  • CSA Type 1
  • CSA Class E
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list