Skip Content
CAPADVV-GDVNTD6PTRATCHETYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPADVV-GDVNTD6PTRATCHETYW

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10034029
  • Mfr. Model # 10034029
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item V-GARD 500 Slotted Cap
  • Colour Yellow
  • Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-05
  • Shell Material Polyethylene
  • Graphics None
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type Type 1
  • CSA Class C
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C
  • Series V-Gard 500
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list