Skip Content
CAPADVV-GDVNTD6PTRATCHETLMGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPADVV-GDVNTD6PTRATCHETLMGR

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10035213
  • Mfr. Model # 10035213
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour High Visibility Green
  • Item Hard Hat
  • Standards ANSI Z89.1-2009
  • Graphics None
  • Shell Material Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class C
  • Series V-Gard 500
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list