CAPACTIOR START 220-250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPACTIOR START 220-250V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MET5
  • Mfr. Model # 2MET5
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Motor Start Capacitor
  • Includes -
  • Hz 60/50
  • EIA UL Base -
  • Starts per Hour 20
  • Standards cULs Recognized (E224674)
  • Temp. Range -40 Degrees C - 65 Degrees C
  • Overall Height 3-3/8"
  • Overall Width 2-1/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Plastic
  • Diameter 2-1/16"
  • Case Height 3-3/8"
  • Max. Power Factor 0.1
  • Capacitor Shape Round
  • Motor Capacitor Type Motor Start Capacitor
  • Microfarad Rating 145-174
  • Capacitor Voltage 220-250 VAC

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list