CAPACITOR STRT 145-174MFD 220-250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPACITOR STRT 145-174MFD 220-250V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MET4
  • Mfr. Model # 2MET4
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Includes -
  • Item Motor Start Capacitor
  • Hz 60/50
  • EIA UL Base -
  • Standards cULs Recognized (E2,24,674)
  • Starts per Hour 20
  • Temp. Range -40 Degrees - 70 Degrees C
  • Overall Height 3-3/8"
  • Case Material Plastic
  • Terminal Type 1/4" Male Quick-Connect
  • Case Height 3-1/8"
  • Overall Width 1-13/16"
  • Diameter 1-13/16"
  • Capacitor Shape Round
  • Max. Power Factor 0.1
  • Microfarad Rating 145-174
  • Motor Capacitor Type Motor Start Capacitor
  • Capacitor Voltage 220-250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list