CAPACITOR START 320-384MFD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPACITOR START 320-384MFD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MEU2
  • Mfr. Model # 2MEU2
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes -
  • Item Motor Start Capacitor
  • EIA UL Base -
  • Hz 60/50
  • Standards cULs Recognized (E224674)
  • Starts per Hour 20
  • Temp. Range -40 Degrees C - 65 Degrees C
  • Overall Height 4-3/8"
  • Overall Width 2-1/16"
  • Case Material Plastic
  • Terminal Type 1/4" Male Quick-Connect
  • Diameter 2-1/16"
  • Case Height 4-3/8"
  • Microfarad Rating 320-384
  • Capacitor Shape Round
  • Motor Capacitor Type Motor Start Capacitor
  • Max. Power Factor 0.1
  • Capacitor Voltage 220-250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list