Skip Content
CAPACITOR RUN 370VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPACITOR RUN 370VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4UHC3
  • Mfr. Model # 4UHC3
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Includes -
  • Item Motor Run Capacitor
  • EIA UL Base -
  • Hz 60/50
  • Standards cULs Recognized (E136401)
  • Starts per Hour -
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Overall Depth 3-15/16"
  • Cover Material Steel
  • Overall Height 4-7/16"
  • Overall Width 1-15/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Height 3-15/16"
  • Diameter 1-15/16"
  • Case Material Aluminum
  • Microfarad Rating 55
  • Capacitor Shape Round
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list