CAPACITOR 50MFD RUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPACITOR 50MFD RUN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MEH7
  • Mfr. Model # 2MEH7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Includes -
  • Item Motor Run Capacitor
  • EIA UL Base -
  • Hz 60/50
  • Starts per Hour -
  • Standards cULs Recognized (E136401)
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Overall Depth 3-15/16"
  • Overall Height 5-7/16"
  • Cover Material Steel
  • Overall Width 1-15/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Diameter 1-15/16"
  • Microfarad Rating 50
  • Case Height 4-15/16"
  • Capacitor Shape Round
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list