Skip Content
CAPACITOR 3MFD 370VAC MOTOR RUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPACITOR 3MFD 370VAC MOTOR RUN

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CMU0
  • Mfr. Model # 5CMU0
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes -
  • EIA UL Base A
  • Item Motor Run Capacitor
  • Hz 60/50
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Starts per Hour -
  • Overall Depth 1-5/16"
  • Cover Material Steel
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Overall Height 2-1/16"
  • Overall Width 2-1/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Microfarad Rating 3
  • Case Height 1-9/16"
  • Capacitor Shape Oval
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List