Skip Content
CAPACITOR 189-227MFD MOTOR START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPACITOR 189-227MFD MOTOR START

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MEP4
  • Mfr. Model # 2MEP4
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Hz 60/50
  • Includes -
  • Item Motor Start Capacitor
  • EIA UL Base -
  • Standards cULs Recognized (E224674)
  • Starts per Hour 20
  • Temp. Range -40 Degrees C - 65 Degrees C
  • Overall Height 4-3/8"
  • Overall Width 2-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Plastic
  • Case Height 4-3/8"
  • Diameter 2-9/16"
  • Max. Power Factor 0.1
  • Microfarad Rating 189-227
  • Capacitor Shape Round
  • Motor Capacitor Type Motor Start Capacitor
  • Capacitor Voltage 330 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list