CAPACITOR 12.5MFD MOTOR RUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPACITOR 12.5MFD MOTOR RUN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MDV8
  • Mfr. Model # 2MDV8
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes -
  • Item Motor Run Capacitor
  • EIA UL Base -
  • Hz 60/50
  • Standards cULs Recognized (E136401)
  • Starts per Hour -
  • Overall Depth 1-1/4"
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Cover Material Steel
  • Overall Height 3-5/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Overall Width 2"
  • Case Material Aluminum
  • Microfarad Rating 12.5
  • Case Height 2-3/4"
  • Capacitor Shape Oval
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list