Skip Content
CAPACITATOR 3MFD 370V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAPACITATOR 3MFD 370V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MDV2
  • Mfr. Model # 2MDV2
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1507
  • Shipping Weight 0.25 lbs

Product Details

Motor run capacitor, EIA UL Base A, 1/4 inch male terminals, temperature range -40 to 69 degrees C.

Technical Specs

  • Overall Height 2-3/4"
  • Overall Depth 1-1/4"
  • Overall Width 2"
  • Item Motor Run Capacitor
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Hz 60/50
  • Cover Material Steel
  • Terminal Type 1/4" Male Quick-Connect
  • Standards UL (E364533)
  • Case Material Aluminum
  • Case Height 2-3/16"
  • Microfarad Rating 3
  • Capacitor Shape Oval
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list