Skip Content
CAPACITANCE METER,HANDHELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPACITANCE METER,HANDHELD

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H638
  • Mfr. Model # 14H638
  • UNSPSC # 41113604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Accuracy 0.5% Basic
  • Features USB (Virtual COM) Interface
  • Battery Type 9V
  • Includes Alligator Clip Leads, 9V Battery, Mini USB Cable, Instruction Manual,Software, and AC Adapter.
  • Display Backlit LCD
  • Item Handheld Capacitance Meter
  • Capacitance Range 0 to 200 mF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list