CAP WEATHER 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP WEATHER 1-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11200
  • Mfr. Model # 11200
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 3220
  • Shipping Weight 0.353 lbs

Product Details

Provides protection from dust and precipitation. Clear zinc plated finish.

Technical Specs

  • Finish Clear Zinc Plated Finish
  • Item Weather Caps
  • Includes Silencer Block
  • Material Steel
  • Type Weather Cap 1-1/2"
  • For Pipe Size 1-1/2"
  • Package Quantity 2 Each

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list