Skip Content
CAP,VGD,STD,RED,1-TOUCH SUSP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,VGD,STD,RED,1-TOUCH SUSP.

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10057446
  • Mfr. Model # 10057446
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.78 lbs

Product Details

Lightweight polyethylene safety helmet, red. Designed to be fully compatible with a range of accessories from faceshields to welding and hearing protectors, CSA Type 1.

Technical Specs

  • Colour Red
  • Item Hard hat
  • Standards Ansi Z89.1-2009: CSA Z94.1-2005
  • Graphics None
  • Shell Material Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 4 pt. Ratchet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list