Skip Content
CAP,VGD,STD,NAVY GRAY,1-TOUCH SUSP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,VGD,STD,NAVY GRAY,1-TOUCH SUSP.

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10057447
  • Mfr. Model # 10057447
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Gray (Navy)
  • Item V-Gard Helmet
  • Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-05
  • Accessory Slots Yes
  • CSA Type Type 1
  • Shell Material High Density Polyethylene
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 4 pt. Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list