Skip Content
CAP VENT WALL 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAP VENT WALL 10IN

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YG77
  • Mfr. Model # 4YG77
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • For Use With Vent Terminations
  • Includes Gravity Dampers and Collar with Bird Screen
  • Item Wall Cap
  • Material 24 gauge CRCQ steel
  • Construction Material Steel With Aluminum Louvers
  • Flange Size (In.) 13 x 13
  • Fits Duct Size (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list