Skip Content
CAP V-GD NFL STAZ-ON MIAMI DOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP V-GD NFL STAZ-ON MIAMI DOL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA818399
  • Mfr. Model # 818399
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2481
  • Shipping Weight 0.8 lbs

Product Details

Officially Licensed NFL V-Gard(R) cap with Staz-On(R) suspension. Meets or exceeds all applicable requirements for ANSI Z89.1-1977, Type I helmets and are third-party certified by the Safety Equipment Institute, Miami Dolphins.

Technical Specs

  • Item Hard Hat
  • Colour White/Aqua/Orange
  • Graphics Miami Dolphins
  • Standards ANSI Z89.1-2009
  • Shell Material Polyethylene
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • Hard Hat Sub-Category Hard Hats With NFL Team Graphics
  • CSA Class E
  • Hard Hat Style Front Brim
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1
  • Series V-Gard
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list