Skip Content
CAP V-GD NFL STAZ-ON CINCINNAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP V-GD NFL STAZ-ON CINCINNAT

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA818390
  • Mfr. Model # 818390
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2481
  • Shipping Weight 0.8 lbs

Product Details

Officially Licensed NFL V-Gard(R) cap with Staz-On(R) suspension. Meets or exceeds all applicable requirements for ANSI Z89.1-1977, Type I helmets and are third-party certified by the Safety Equipment Institute, Cincinnati Benegals.

Technical Specs

  • Colour Orange/Black
  • Item Hard Hat
  • Standards ANSI Z89.1-2009
  • Shell Material Polyethylene
  • Graphics Cincinnati Bengals
  • Fits Hat Size 6-1/2 - 8
  • Hard Hat Sub-Category Hard Hats With NFL Team Graphics
  • Accessory Slots Yes
  • CSA Class E
  • CSA Type Type 1
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Series V-Gard
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list