CAP V-GD NFL STAZ-ON BALTIMORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP V-GD NFL STAZ-ON BALTIMORE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA818386
  • Mfr. Model # 818386
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2481
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Blue/Yellow/White
  • Item Hard Hat
  • Graphics Baltimore Ravens
  • Shell Material Polyethylene
  • Standards ANSI Z89.1-2009
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats With NFL Team Graphics
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1
  • Series V-Gard
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list