Skip Content
CAP V-GARD YELLOW C/W FAS-TRAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP V-GARD YELLOW C/W FAS-TRAC

V-GARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA475360
  • Mfr. Model # 475360
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.86 lbs

Product Details

MSA V-Gard(R) Caps and Hats are Our Top Selling Safety Hard Hat/Helmet. Featuring MSA's Fas-Trac(R) III Ratchet Suspension Designed for Best Comfort and Fit. Fully Compatible with All MSA Accessories Including Face Shields and Hearing Protection. Custom Logo Printing and Reflective Striping Service Available. ANSI Z89.1-2014: CSA Z94.1-2015 Type 1 Class E Certified

Technical Specs

  • Item Protective Cap
  • Colour Yellow
  • Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
  • Shell Material Polyethylene
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type Type 1
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Series V-Gard
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list