CAP V-GARD WHITE C/W FAS-TRAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CAP V-GARD WHITE C/W FAS-TRAC

V-GARD

Web Price : $19.49 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA475358
  • Mfr. Model # 475358
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.844 lbs

Product Details

MSA V-Gard(R) Caps and Hats are Our Top Selling Safety Hard Hat/Helmet. Featuring MSA's Fas-Trac(R) III Ratchet Suspension Designed for Best Comfort and Fit. Fully Compatible with All MSA Accessories Including Face Shields and Hearing Protection. Custom Logo Printing and Reflective Striping Service Available. ANSI Z89.1-2014: CSA Z94.1-2015 Type 1 Class E Certified

Technical Specs

  • Item Protective Cap
  • Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • CSA Class E
  • Head Protection Suspension Type Ratchet (4-Point)
  • Head Protection Style Front Brim
  • ANSI Impact Type 1
  • ANSI Electrical Class E
  • Series V-Gard
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting No
  • Head Protection Material Polyethylene
  • ANSI Classification Type 1, Class E
  • Accessory Slots Yes

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list