Discontinued with Replacement
CAP V-GARD TAMPA BAY BUCCANEERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAP V-GARD TAMPA BAY BUCCANEERS

V-GARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10098093
  • Mfr. Model # 10098093
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
CAP V-GD NFL STAZ-ON TAMPA BAY

Your Price: NA

Product Details

Officially Licensed NFL V-Gard(R) cap. Meets or exceeds all applicable requirements for CSA Type I helmets and are third-party certified by the Safety Equipment Institute. Staz-On(R) suspension is easy to adjust to fit a variety of head sized and shapes.

Technical Specs

  • Colour Pewter/Black/Red
  • Item Hard hat
  • Standards Ansi Z89.1-2009: CSA Z94.1-2005
  • Shell Material Polyethylene
  • Graphics Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • Accessory Slots Yes
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list