CAP V-GARD RATCHET 4PT WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP V-GARD RATCHET 4PT WHITE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10034018
  • Mfr. Model # 10034018
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Vented V-Gard(R) advance cap features advanced styling with venting along the crown for improved air circulation. Feature ratchet Fas-Trac(R) suspension. Meets or exceeds the applicable requirements for type 1 as outlined in ANSI Z89.1-1997.

Technical Specs

  • Colour White
  • Item Hard Hat
  • Shell Material Polyethylene
  • Standards Ansi Z89.1-2009
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Class C
  • Hard Hat ANSI Type 1
  • Series V-Gard 500
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Style Front Brim
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list