!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAP V-GARD OAKLAND RAIDERS

CAP V-GARD OAKLAND RAIDERS

V-GARD

CAP V-GARD OAKLAND RAIDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP V-GARD OAKLAND RAIDERS

CAP V-GARD OAKLAND RAIDERS

V-GARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSA10098086
  • Mfr. Model # 10098086
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Officially Licensed NFL V-Gard(R) cap. Meets or exceeds all applicable requirements for CSA Type I helmets and are third-party certified by the Safety Equipment Institute. Staz-On(R) suspension is easy to adjust to fit a variety of head sized and shapes.

Technical Specs

  • Item Hard hat
  • Head Protection Material Polyethylene
  • CSA Class E
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • Standards Ansi Z89.1-2009: CSA Z94.1-2005
  • CSA Type Type 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list