Discontinued with Replacement
CAP TRUCK GASOLINE TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAP TRUCK GASOLINE TANK

STANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STN10601
  • Mfr. Model # 10601
  • UNSPSC # 25172408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FUEL TANK CAP

Your Price: NA

Product Details

Male thread, non-locking fuel cap. Male thread on cap to fit female thread on tank filler neck. Solid brass with fuse plugs and chain. Thread size 2-1/8 x 12 inches. Non-vented.

Technical Specs

  • Type Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list