CAP TOPGARD WHITE 1-TOUCH SUSPENSIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP TOPGARD WHITE 1-TOUCH SUSPENSIO

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA454728
  • Mfr. Model # 454728
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.76 lbs

Product Details

Topgard(R) type 1 CSA caps - cap style with 1-touch suspension, white color.

Technical Specs

  • Colour White
  • Item Protective Cap
  • Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
  • Shell Material Polycarbonate
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots No
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type Type 1
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class G, E
  • Hard Hat Style Front Brim
  • Series Topgard
  • Hard Hat Suspension 4 pt. Pinlock
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list