Skip Content
CAP TOPGARD ORANGE C/W FAS-TRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP TOPGARD ORANGE C/W FAS-TRA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA475382
  • Mfr. Model # 475382
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Product Details

Topgard(R) type 1 CSA caps - cap style with Fas-Trac(R) suspension, orange color.

Technical Specs

  • Colour Orange
  • Item Hard hat
  • Standards Ansi Z89.1-2009, CSA Z94.1-2005
  • Shell Material Polycarbonate
  • Graphics None
  • Accessory Slots Yes
  • CSA Type Type 1
  • Fits Hat Size 6-1/2 - 8
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list