CAP TOPGARD BLUE 1-TOUCH SUSPENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP TOPGARD BLUE 1-TOUCH SUSPENSION

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA454723
  • Mfr. Model # 454723
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.7 lbs

Product Details

Topgard(R) type 1 CSA caps - cap style with 1-touch suspension, blue color.

Technical Specs

  • Colour Blue
  • Item Protective Cap
  • Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2005
  • Graphics None
  • Shell Material Polycarbonate
  • Fits Hat Size 6-1/2 - 8
  • CSA Class E
  • CSA Type Type 1
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat Style Front Brim

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list