CAP THERMALGARD WHITE W/STAZ-O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP THERMALGARD WHITE W/STAZ-O

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA486965
  • Mfr. Model # 486965
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour White
  • Item Hard Hat
  • Shell Material Polyethylene
  • Accessory Slots Yes
  • Standards ANSI Z89.1-2009
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Graphics None
  • Hard Hat Style Front Brim
  • Hard Hat Suspension 4 pt. Pinlock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list