Skip Content
Discontinued with Replacement
CAP SPECIAL TRUCK GASOLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAP SPECIAL TRUCK GASOLINE

STANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STN10605
  • Mfr. Model # 10605
  • UNSPSC # 25172408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FUEL TANK CAP

Price: NA

Product Details

Male thread, non-locking fuel cap. Male thread to fit female thread on tank filler neck. Solid brass with fuse plugs chain and anchor bar. Thread size 4-1/4 inch x 12 NS. Non-vented.

Technical Specs

  • Type Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list