Skip Content
Discontinued with Replacement
CAP SPECIAL LOCKING TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAP SPECIAL LOCKING TRUCK

STANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STN10412
  • Mfr. Model # 10412
  • UNSPSC # 25172408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FUEL CAP LOCKING

Price: NA

Product Details

Female thread locking fuel cap. Female thread to fit male thread on tank filler neck. Solid brass with fuse plugs and chain. Thread size 2-1/2 x 8 inches. Non-vented.

Technical Specs

  • Type Non-Vented

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list