Skip Content
CAP SOCKET FLAT 5/16-18 X 2 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP SOCKET FLAT 5/16-18 X 2 INCH

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS31C200
  • Mfr. Model # 1FS31C200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 5/16-18 x 2 inches.

Technical Specs

  • Item Cap Screws
  • Thread Length 2"
  • Dia./Thread Size 5/16"-18
  • Thread Dia. 5/16"
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 18-8
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list