CAP SOCKET FLAT 1/4-20 X 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SOCKET FLAT 1/4-20 X 1-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS25C150
  • Mfr. Model # 1FS25C150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 1/4-20 x 1-1/2 inches.

Technical Specs

  • Dia./Thread Size 1/4"-20
  • Thread Dia. 1/4"
  • Material 18-8 Stainless Steel
  • Item Cap Screws
  • Thread Length 1-1/2"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list