Skip Content
CAP SOCKET FLAT 1/2-13 X 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP SOCKET FLAT 1/2-13 X 2-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1FS50C250
  • Mfr. Model # 1FS50C250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.9 lbs

Product Details

18.8 stainless steel flat head socket cap screw. Size 1/2-13 x 2-1/2 inches.

Technical Specs

  • Material 18-8 Stainless Steel
  • Thread Length 2-1/2"
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • Item Socket Cap Screw
  • System of Measurement Inch
  • Screw Style Socket Head Cap Screw
  • Material Grade 18-8
  • Basic Material Stainless Steel
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list