Skip Content
CAP SOCKET BUTTON 1/4-20 X 1 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP SOCKET BUTTON 1/4-20 X 1 INCH

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1BS25C100
  • Mfr. Model # 1BS25C100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

18.8 stainless steel button head cap screw. Size 1/4-20 x 1 inch.

Technical Specs

  • Item Socket Cap Screw
  • Thread Length 1"
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"-20
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list