CAP SFTY CSA RATCHET SKY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SFTY CSA RATCHET SKY BLUE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA99R-BLSK
  • Mfr. Model # A99R-BLSK
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2477
  • Shipping Weight 1.2 lbs

Product Details

Safety cap with ratchet suspension, CSA approved Z94.1.92, blue.

Technical Specs

  • Item Hard hat
  • Colour Sky Blue
  • Fits Hat Size 6-1/2 - 8
  • Shell Material High Density Polyethylene
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Accessory Slots Yes
  • CSA Class E
  • CSA Type Type 2
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list