Discontinued with Replacement
CAP SFTY ANSI YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAP SFTY ANSI YELLOW

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79YW
  • Mfr. Model # A79YW
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs
Suggested Replacement Product
CAP N10 YLW, PINLOCK

Your Price: NA

Product Details

Safety cap, with pin lock suspension, ANSI Type I Class E approved, yellow.

Technical Specs

  • Colour Yellow
  • Item Hard Hat
  • Graphics None
  • Standards ANSI Z89.1-2009
  • Shell Material High Density Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Series Peak A79
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list