Discontinued with Replacement
CAP SFTY ANSI RATCHET NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAP SFTY ANSI RATCHET NAVY

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79R-NY
  • Mfr. Model # A79R-NY
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs
Suggested Replacement Product
CAP N10 NAVY BLU, RATCHET

Your Price: NA

Product Details

Safety cap, with ratchet suspension, ANSI Type I Class E approved, navy blue.

Technical Specs

  • Colour Blue
  • Item Hard Hat
  • Standards ANSI Z89.1-2009
  • Graphics None
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Style Front Brim
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Series North
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list